Motion
03400
TrueTap® HD Heavy Duty Cutting Fluid, 16 Fl Oz
Mi Item #02421074
MFR #03400
Price$37.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TrueTap® HD Heavy Duty Cutting Fluid, 16 Fl Oz
Mi Item #02421074
MFR #03400

Mfr description
1003504 TRUETAP HD CUTTING FLUID BTL16OZ
  • Excellent for use on tough stainless steel and exotic metals
  • Thick fluid clings to cutting tools throughout the operation
  • Provides excellent finish and accurate threads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.93/each

Specifications

Dimensions

  • Boiling Point
    450°F
  • Container Size/Type
    16 Ounce Bottle
  • Shelf Life
    10 yr
  • Size
    16 oz.
  • Specific Gravity
    1.11
  • Weight
    0.92 lbs

Details

  • Additional Applications
    Drilling, Reaming, Sawing, Shearing, Tapping, Threading, Turning
  • Appearance
    Amber Liquid
  • Application
    Recommended Use For Tapping, Drilling, Sawing, Shearing, Turning and Reaming Metal Parts, Pipes, Conduit, Screws, Bolt Holes, Housings, Aluminum Sheets, Strapping, Gears and Chains
  • Base Type
    Natural Oil w/EP Additives
  • Color
    Amber
  • Container Type
    Bottle
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • Excellent for use on tough stainless steel and exotic metals • Thick fluid clings to cutting tools throughout the operation • Provides excellent finish and accurate threads • Restricted from sale in SCAQMD
  • Film Type
    Lubricating Oil
  • Flammability
    Not Flammable
  • Flash Point
    415°F
  • Form
    Liquid
  • Fragrance
    Wintergreen
  • Material Application
    Stainless Steel, Exotic Metals
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Residue
    No
  • Scent
    Wintergreen
  • Trade Name/Number
    Truetap HD
  • Type
    Cutting
  • Viscosity
    Greater Than 900 sus at Viscosity @40 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)