Motion
Power Lube 11oz

CRC INDUSTRIES
Power Lube 11oz

Power Lube® Multi-Purpose Lubricant, 11 Wt Oz
MI ITEM #02421102
MFR #Power Lube 11oz
Price$11.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Power Lube 11oz

Power Lube® Multi-Purpose Lubricant, 11 Wt Oz
MI ITEM #02421102
MFR #Power Lube 11oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$11.12/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size
    11 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Film Thickness
    0.025 to 0.075 Mils
  • Freezing Point
    -72°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Overall Height
    8.1 in
  • Overall Width
    8.3 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.8295
  • VOC Content
    97.1
  • Weight
    0.83 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Fast acting multi-purpose lubricant. This all in one product quickly penetrates, lubricates, stops squeaks, fights corrosion & loosens rusted parts.
  • Appearance
    Amber Liquid
  • Application
    Hinges, speedometer cables, seat slides, door locks, distributors, power antennas, wheels, lug nuts, battery terminals, air tools, switches, computers, clocks, firearms, fishing reels, bicycles, etc.
  • Base Type
    Petroleum
  • Certification
    NSF H2
  • Color
    "None"
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Features & Benefits
    • Safe on most plastics • Displaces moisture • Frees rusted parts • NSF H2 Registered • Zero VOCs •
  • Film Type
    Non-Drying
  • Flammability
    Flammable
  • Flash Point
    196 °F
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254050065
  • NSF Rating
    H2
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Lubricant
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with mineral spirits, Quick Clean™, heavy duty degreaser, Brakleen®, Lectra Clean®, Electrical Parts Cleaner.
  • Residue
    Yes
  • Scent
    Mint
  • Series
    Power Lube
  • Temperature Range
    196 °F
  • Type
    Lubricant
  • UPC_NO
    078254050065

Overview

Mfr description
1003623 MUL-PURP LUBRICANT AER11OZ
  • Safe on most plastics
  • Displaces moisture
  • Frees rusted parts
  • NSF H2 Registered
  • Zero VOCs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought