Motion
Disc Brake Quiet 4oz

CRC INDUSTRIES
Disc Brake Quiet 4oz

Disc Brake Quiet 4OZ
Mi Item #02421107
MFR #Disc Brake Quiet 4oz
Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Disc Brake Quiet 4oz

Disc Brake Quiet 4OZ
Mi Item #02421107
MFR #Disc Brake Quiet 4oz

Mfr description
1003630 DISC BRAKE QUIET BTL4OZ 4OZ
  • Forms a water resistant, high temperature film that instantly absorbs noise and quiets disc brake squeaks and squeals
  • Easy to apply to new or previously installed pads
  • For use on the back of non-shimmed disc pads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.08/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    4 Ounce Bottle
  • Freezing Point
    -74°F
  • Height
    5.75 in
  • Length
    1.63 in
  • Shelf Life
    10 yr
  • Size
    4 fl. oz.
  • Specific Gravity
    1.03
  • VOC Content
    3.98
  • Weight
    0.33 lbs
  • Width
    1.63 in

Details

  • Appearance
    Red Paste
  • Application
    Brake Pad Contact Points, Disc Brake Pads, Backing Plates
  • Color
    Red
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Features & Benefits
    • Forms a water resistant, high temperature film that instantly absorbs noise and quiets disc brake squeaks and squeals • Easy to apply to new or previously installed pads • For use on the back of non-shimmed disc pads
  • Film Type
    Dry
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Paste
  • Manufacturer Upc Number
    078254050164
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    Yes
  • Scent
    Acrylic
  • Type
    Cleaner
  • UPC_NO
    078254050164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)