Motion
Disc Brake Quiet 9oz

CRC INDUSTRIES
Disc Brake Quiet 9oz

Disc Brake Quiet 9OZ
MI ITEM #02421108
MFR #Disc Brake Quiet 9oz
Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Disc Brake Quiet 9oz

Disc Brake Quiet 9OZ
MI ITEM #02421108
MFR #Disc Brake Quiet 9oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$11.69/each

Specifications

Dimensions

  • Boiling Point
    95°F
  • Container Size/Type
    12 Ounce Aerosol
  • Freezing Point
    -138.5°F
  • Height
    6.25 in
  • Length
    2.63 in
  • Shelf Life
    10 yr
  • Size
    9 wt. oz.
  • Specific Gravity
    0.770 to 0.780
  • Weight
    0.83 lbs
  • Width
    2.63 in

Details

  • Appearance
    Red Liquid
  • Application
    Brake Pad Contact Points, Disc Brake Pads, Backing Plates
  • Color
    Red
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    26,600 V/mil
  • ECCN
    EAR99
  • Features & Benefits
    • Forms a water resistant, high temperature film that instantly absorbs noise and quiets disc brake squeaks and squeals • Easy to apply to new or previously installed pads • For use on the back of non-shimmed disc pads
  • Film Type
    Dry
  • Flammability
    Extremely Flammable
  • Flash Point
    -4 °F
  • Form
    Aerosol Spray
  • Manufacturer Upc Number
    078254050171
  • NSF Rating
    Not Rated
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    Yes
  • Scent
    Solvent
  • Type
    Cleaner
  • UPC_NO
    078254050171

Overview

Mfr description
1003632 DISC BRAKE QUIET AER12OZ 9OZWT
  • Forms a water resistant, high temperature film that instantly absorbs noise and quiets disc brake squeaks and squeals
  • Easy to apply to new or previously installed pads
  • For use on the back of non-shimmed disc pads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought