Motion
Brakleen Brake Parts Cleaner 55gal

CRC INDUSTRIES
Brakleen Brake Parts Cleaner 55gal

CRC Brake Cleaner - 55 gal., Drum, Liquid, No Silicone, Chlorinated, 3-5 Days Lead Time
MI ITEM #02421121
MFR #Brakleen Brake Parts Cleaner 55gal
Price$3,561.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Brakleen Brake Parts Cleaner 55gal

CRC Brake Cleaner - 55 gal., Drum, Liquid, No Silicone, Chlorinated, 3-5 Days Lead Time
MI ITEM #02421121
MFR #Brakleen Brake Parts Cleaner 55gal

Mfr description
1003715 BRAKEPART CLEAN 55GAL 55GL
  • Chlorinated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$3,561.34/each

Specifications

Dimensions

  • Boiling Point
    305 °F
  • Container Size
    55 gal.
  • Container Size/Type
    55 Gallon Drum
  • Freezing Point
    -8.1 °F
  • Net Weight
    55.00 gal.
  • Shelf Life
    10
  • Size
    55 gal.
  • Specific Gravity
    0.86
  • VOC Content
    0
  • Weight
    775 lbs

Details

  • Appearance
    Colorless Liquid
  • Application
    ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
  • Base Type
    Chlorinated
  • Color
    Colorless
  • Container Type
    Drum
  • Dielectric Strength
    37,500 V
  • ECCN
    EAR99
  • Flammability
    Non-Flammable
  • Flash Point
    165 °F
  • Form
    Liquid
  • KB Value
    95
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254050935
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Scent
    Irritating
  • Standards Met
    RoHS Compliant, Snap Approved
  • UPC_NO
    078254050935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)