Motion
05347
CRC Auto Underbody Coating - Aerosol, Black Color
Mi Item #02421142
MFR #05347
Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Auto Underbody Coating - Aerosol, Black Color
Mi Item #02421142
MFR #05347

Mfr description
1003779 SPRAY UNDERCOATING AER20OZ
  • Dries quickly
  • Will not crack or peel
  • Deadens outside road noise
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.73/each

Specifications

Dimensions

  • Boiling Point
    100°F
  • Film Thickness
    2 to 3 Mils
  • Shelf Life
    5
  • Specific Gravity
    0.85 to 0.90
  • VOC Content
    334.3 g/L
  • Width
    2.63 in

Details

  • Appearance
    Black Opaque Liquid
  • Base Type
    Asphalt (Tar)
  • Color
    Black
  • Container Type
    Aerosol
  • Features & Benefits
    • Dries quickly • Will not crack or peel • Deadens outside road noise • Seals underbody, fenders, panels, frame, hood, doors, desks, weld joints, etc • VOC compliant •
  • Film Type
    Asphaltic
  • Flammability
    Extremely Flammable
  • Flash Point
    -4°F
  • Manufacturer Upc Number
    078254053479
  • Plastic Safe
    No
  • Propellant
    Hydrocarbon
  • Removal Method
    Petroleum Distillates
  • Residue
    Yes
  • Scent
    Petroleum
  • Standards Met
    ACGIH, NIOSH, OSHA
  • Type
    Auto Underbody Coating
  • UPC_NO
    078254053479
  • Working Temperature
    0 to 100°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)