Motion
06068
Engine Stor® Fogging Oil, 13 Wt Oz
MI ITEM #02421184
MFR #06068
Your Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engine Stor® Fogging Oil, 13 Wt Oz
MI ITEM #02421184
MFR #06068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$11.11/each(List $12.78)

Overview

Mfr description
06068 ENGINE STOR FOGGING OIL AER13OZ
  • Keeps piston, rings, and cylinder walls corrosion-free during seasonal storage
  • Preserves reels, tools, and metal surfaces subject to rust
  • Also protects electrical connections in use/storage

Specifications

  • Appearance
    Amber Viscous Liquid
  • Boiling Point
    212°F
  • Container Size/Type
    16 Ounce Aerosol
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Flammability
    Not Flammable
  • Flash Point
    350°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Manufacturer Upc Number
    078254060682
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Residue
    No
  • Scent
    Petroleum
  • Shelf Life
    10
  • Specific Gravity
    0.896
  • UPC_NO
    078254060682
  • VOC Content
    100
  • Weight
    1.08 lbs
  • Width
    2.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text