Motion
Marine Heavy Duty Silicone 9oz

CRC INDUSTRIES
Marine Heavy Duty Silicone 9oz

Marine Heavy Duty Silicone, 9 Wt Oz
MI ITEM #02421187
MFR #Marine Heavy Duty Silicone 9oz
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Marine Heavy Duty Silicone 9oz

Marine Heavy Duty Silicone, 9 Wt Oz
MI ITEM #02421187
MFR #Marine Heavy Duty Silicone 9oz

Mfr description
1003911 LUBRICANT SILICONE AER12OZ 7OZWT
  • Lubricates wood, nylon, rubber, metals, canvas and leather
  • Eliminates squeaking and binding
  • Clear and odorless
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$8.41/each

Specifications

Dimensions

  • Boiling Point
    133°F
  • Container Size
    9 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Film Thickness
    Non-Drying
  • Freezing Point
    -196°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Overall Height
    8.10 in
  • Overall Width
    11.10 in
  • Shelf Life
    10
  • Specific Gravity
    0.748
  • VOC Content
    59.5
  • Weight
    0.92 lbs
  • Width
    2.63 in

Details

  • Additional Details
    Clean, odorless, highly water resistant. Fights corrosion. Lubricates wood, nylon, rubber, metals, canvas and leather. Eliminates squeaking and binding. Lubricates from -40°F to 400°F.
  • Appearance
    Clear Colorless Liquid
  • Application
    Wood, nylon, metal, canvas, leather
  • Base Type
    Silicone
  • Color
    "None"
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    350 V/mil
  • ECCN
    EAR99
  • Features & Benefits
    • Lubricates wood, nylon, rubber, metals, canvas and leather • Eliminates squeaking and binding • Clear and odorless
  • Film Type
    Thin, Dry
  • Flammability
    Extremely Flammable
  • Flash Point
    0 °F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254060774
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 400 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    No
  • Product Types
    Lubricant
  • Propellant
    Hydrocarbon
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with soap & water, CRC HydroForce All Purpose, etc. and elbow power (scrubbing).
  • Residue
    Yes
  • Scent
    Solvent
  • Temperature Range
    -40 to 400 °F
  • Type
    Lubricant
  • UPC_NO
    078254060774
  • Working Temperature
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)