Motion
06161
CRC Automotive Fuel Treatment - Bottle
MI ITEM #02421189
MFR #06161
List Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Automotive Fuel Treatment - Bottle
MI ITEM #02421189
MFR #06161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$11.84/each for your price

Overview

Mfr description
06161 MARINE FUEL STABILIZER - GASOLINE
  • 1 oz treats 5 gallons of gas
  • For all 2 and 4 cycle engines
  • Reduces harmful impact of ethanol-blended gasoline

Specifications

  • Product Types
    Fuel Treatment
  • Container Type
    Bottle
  • Scent
    Slight Aromatic
  • Flammability
    Combustible
  • Boiling Point
    278.6°F
  • Propellant
    None
  • Residue
    No
  • Treatment Ratio
    1 Fl Oz treats 5 Gal.
  • Appearance
    Amber Liquid
  • Base Type
    Petroleum
  • Container Size/Type
    8 Ounce Bottle
  • Flash Point
    130.2 °F
  • Freezing Point
    -52.6°F
  • Specific Gravity
    0.89
  • VOC Content
    91.4
  • Manufacturer Upc Number
    078254061610
  • UPC_NO
    078254061610
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Height
    7.13 in
  • Length
    2.75 in
  • Shelf Life
    10
  • Weight
    0.5 lbs
  • Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text