Motion
14010
Wasp & Hornet Killer Plus - 20 oz, Aerosol Container, Petroleum Scent
Mi Item #02421243
MFR #14010
Price$16.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wasp & Hornet Killer Plus - 20 oz, Aerosol Container, Petroleum Scent
Mi Item #02421243
MFR #14010

Mfr description
1004768 WASP HORNET KILLER AERTRIG 20OZ
  • CRC trigger provides a dense, accurate spray that will reach over 20 feet to drench harmful insects and their nests
  • Safe on most plastics
  • Extension tube doubles as a locking mechanism under trigger to prevent inadvertent spray of product
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$16.34/each

Specifications

Dimensions

  • Boiling Point
    336°F
  • Container Size
    20 oz
  • Container Size/Type
    20 ounce Aerosol with Trigger
  • Freezing Point
    -72°F
  • Net Fill Weight
    14 oz
  • Shelf Life
    10
  • Specific Gravity
    0.79
  • Spray Distance
    20 ft
  • VOC Content
    96.54

Details

  • Base Type
    Hydrocarbon Solvent
  • Color
    Transparent
  • Container Type
    Aerosol
  • Dielectric Strength
    47,600 V
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    205 °F
  • Form
    Spray
  • KB Value
    29
  • Manufacturer Upc Number
    078254140100
  • Meets Industry Standards By
    EPA, SARA 313, TSCA
  • Product Type
    Insect Repellent Sprays
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Removal Method
    Remove with soap & water.
  • Residue
    Yes
  • Scent
    Petroleum
  • Spray Action
    Straight Spray
  • Spray Strength
    Jet Spray
  • Targeted Pests
    Hornets, Wasps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)