Motion
SW-28
SmartWasher® SW-28 SuperSink Parts Washer
Mi Item #02421264
MFR #SW-28
Price$5,532.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-28 SuperSink Parts Washer
Mi Item #02421264
MFR #SW-28

Mfr description
1004851 SUPERSINK PART WASHER SW-28 SELF
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Has a large 8"H x 41"W x 26"D sink that removes for easy cleaning and has a side mounted control panel
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,532.35/each

Specifications

Dimensions

  • Overall Height
    49 in
  • Overall Width
    47 in

Details

  • Cleaning Fluid Type
    Petroleum-Based
  • Container Type
    Unit
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254141442
  • Parts Washer Type
    Wash Tank
  • Propellant
    None
  • Residue
    No
  • UPC_NO
    078254141442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)