Motion
Citrus Degreaser 15oz

CRC INDUSTRIES
Citrus Degreaser 15oz

CRC Degreaser - 15 oz, Aerosol, No, Citrus Scent
Mi Item #02421268
MFR #Citrus Degreaser 15oz
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Citrus Degreaser 15oz

CRC Degreaser - 15 oz, Aerosol, No, Citrus Scent
Mi Item #02421268
MFR #Citrus Degreaser 15oz

Mfr description
1004861 DEGREASER CITRUS AER20OZ
  • d-Limonene and petroleum blended degreaser
  • Controlled evaporation, leaves no residue
  • Non-corrosive, non-abrasive and non-staining
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Boiling Point
    348.8°F
  • Container Size
    15 oz
  • Container Size/Type
    20 oz
  • Freezing Point
    -140.8°F
  • Height
    9.2500 in, 234.95 mm
  • Length
    2.6300 in, 66.80 mm
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Shelf Life
    10
  • Specific Gravity
    0.81
  • VOC Content
    97.5
  • Width
    2.6300 in, 66.80 mm

Details

  • Appearance
    Clear Water-White Liquid
  • Application
    Heavy Duty Cleaner/Degreaser
  • Application Instructions
    Remove with petroleum distillates
  • Base Type
    Petroleum Distillate
  • Capacity
    15 fl oz, 443.6 mL
  • Certification
    NSF C1
  • Chemical Type
    Citrus Based
  • Cleaner Type
    Citrus Based
  • Color
    Clear
  • Composition
    d-Limonene and petroleum blended degreaser
  • Concentration
    Ready-to-Use
  • Container Capacity
    15 fl oz, 443.6 mL
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Heavy Duty Cleaner/Degreaser
  • Dielectric Strength
    58,600 V
  • Environmental Protection Standard
    Low VOC
  • Features & Benefits
    • d-Limonene and petroleum blended degreaser • Controlled evaporation, leaves no residue • Non-corrosive, non-abrasive and non-staining • NSF C1 registered for use in meat and poultry plants • Pleasant citrus scent • Use caution on plastics and paints
  • Film Type
    No Film
  • Flammability
    Flammable
  • Flash Point
    170 °F
  • Food Grade
    True
  • For Use With
    Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors
  • Form
    Spray
  • Formula Type
    Citrus Based
  • Fragrance
    Citrus
  • Grease Color
    Clear Water-White
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254141701
  • Minimum Order Quantity
    12
  • NSF Rating
    NSF C1
  • Plastic Safe
    No
  • Product Line
    Citrus Degreaser
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    No
  • Scent
    Citrus
  • Solvent Free
    No
  • Standards Met
    NSF C1
  • Surfaces Cleaned
    Metal, Parts
  • Type
    Aerosol
  • UPC_NO
    078254141701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)