Motion
Citrus Degreaser 1gal

CRC INDUSTRIES
Citrus Degreaser 1gal

CRC Degreaser - 1 gal, Pail, No, Citrus Scent
Mi Item #02421270
MFR #Citrus Degreaser 1gal
Price$102.80/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Citrus Degreaser 1gal

CRC Degreaser - 1 gal, Pail, No, Citrus Scent
Mi Item #02421270
MFR #Citrus Degreaser 1gal

Mfr description
1004865 DEGREASER CITRUS BTL1GAL
  • d-Limonene and petroleum blended degreaser
  • Controlled evaporation, leaves no residue
  • Non-corrosive, non-abrasive and non-staining
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.80/gl

Specifications

Dimensions

  • Boiling Point
    315°F
  • Container Size
    1 gal (US)
  • Container Size/Type
    1 Gallon Bottle
  • Freezing Point
    -140.8°F
  • Height
    10.2500 in, 260.35 mm
  • Length
    6.1300 in, 155.70 mm
  • Overall Height
    10.2500 in, 260.35 mm
  • Overall Width
    5.0000 in, 127 mm
  • Package Size
    1 gal (US)
  • Shelf Life
    10
  • Size
    1 gal (US)
  • Specific Gravity
    0.82
  • VOC Content
    100
  • Width
    5.0000 in, 127 mm

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Heavy Duty Cleaner/Degreaser
  • Base Type
    d-Limonene & Petroleum Distillate
  • Capacity
    1 gal, 3.785 L
  • Certification
    NSF C1
  • Chemical Type
    Citrus Based
  • Cleaner Type
    Citrus Based
  • Color
    Clear
  • Composition
    Citrus Based
  • Concentration
    Ready-to-Use
  • Container Capacity
    1 gal, 3.785 L
  • Container Type
    Pail
  • Country of Origin
    United States
  • Description
    Heavy Duty Cleaner/Degreaser
  • Dielectric Strength
    35,000 V
  • Features & Benefits
    • d-Limonene and petroleum blended degreaser • Controlled evaporation, leaves no residue • Non-corrosive, non-abrasive and non-staining • NSF C1 registered for use in meat and poultry plants • Pleasant citrus scent • Use caution on plastics and paints
  • Film Type
    No Film
  • Flammability
    Combustible
  • Flash Point
    100 °F
  • Food Grade
    True
  • For Use With
    Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors
  • Form
    Liquid
  • Formula Type
    Citrus Based
  • Fragrance
    Citrus
  • Grease Color
    Colorless
  • Manufacturer Upc Number
    078254141725
  • NSF Rating
    NSF C1
  • Plastic Safe
    No
  • Product Line
    Citrus Degreaser
  • Propellant
    None
  • Residue
    No
  • Scent
    Citrus
  • Solvent Free
    No
  • Standards Met
    NSF C1
  • Surfaces Cleaned
    Metal
  • Type
    Citrus Based
  • UPC_NO
    078254141725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)