Motion
14193
Deluxe Floor Display Rack
MI ITEM #02421273
MFR #14193
List Price$2,277.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deluxe Floor Display Rack
MI ITEM #02421273
MFR #14193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,277.96/each for your price

Overview

Mfr description
14193 DELUXE FLOOR DISPLAY RACK 5SHELF
  • 84H x 25W x 18L in includes header
  • 5 Shelves
  • Gravity fed

Specifications

  • Number Of Shelves
    5
  • Overall Height
    84 in
  • Overall Width
    25 in
  • Overall Length
    18 in
  • Manufacturer Upc Number
    078254141930
  • UPC_NO
    078254141930
  • Weight
    56 lbs
  • Container Size/Type
    84H x 25W x 18L in includes header
  • Container Type
    Rack
  • Country of Origin
    United States
  • ECCN
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text