Motion
14300
CRC Counter Display Rack - 0 Shelves, 12 in High, 18 in Wide, 12 in Long
MI ITEM #02421280
MFR #14300
Your Price$171.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Counter Display Rack - 0 Shelves, 12 in High, 18 in Wide, 12 in Long
MI ITEM #02421280
MFR #14300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$171.07/each(List $213.84)

Overview

Mfr description
14300 COUNTER DISPLAY RACK INCL HEADER
  • Counter display rack. 12"H x 18"W x 12"L and includes header.

Specifications

  • Number Of Shelves
    0
  • Overall Height
    12 in
  • Overall Width
    18 in
  • Overall Length
    12 in
  • Manufacturer Upc Number
    078254143002
  • UPC_NO
    078254143002
  • Weight
    5 lbs
  • Container Size/Type
    Counter display rack
  • Container Type
    Rack
  • Country of Origin
    United States
  • ECCN
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text