Motion
HydroForce All Purpose Degreaser 18oz

CRC INDUSTRIES
HydroForce All Purpose Degreaser 18oz

CRC All-purpose Degreaser - 18 oz, Aerosol, Pleasant Scent
Mi Item #02421289
MFR #HydroForce All Purpose Degreaser 18oz
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HydroForce All Purpose Degreaser 18oz

CRC All-purpose Degreaser - 18 oz, Aerosol, Pleasant Scent
Mi Item #02421289
MFR #HydroForce All Purpose Degreaser 18oz

Mfr description
1004956 DEGREASER ALL-PURP AER20OZ
  • Convenient aerosol packaging
  • Non-flammable
  • Safe on most plastics
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size
    18 oz
  • Container Size/Type
    20 oz
  • Freezing Point
    -112°F
  • Height
    9.2500 in, 234.95 mm
  • Length
    2.6300 in, 66.80 mm
  • Overall Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Shelf Life
    5
  • Specific Gravity
    1.04
  • VOC Content
    14.59
  • Width
    2.6300 in, 66.80 mm

Details

  • Appearance
    Clear Yellow Liquid
  • Application
    General Purpose Degreasing
  • Application Instructions
    Remove with water
  • Base Type
    Water Based
  • Capacity
    18 fl oz, 532.3 mL
  • Certification
    NSF C1
  • Chemical Type
    Water Based
  • Cleaner Type
    Water Based
  • Color
    Light Yellow
  • Composition
    Aqueous
  • Concentration
    Ready-to-Use
  • Container Capacity
    18 fl oz, 532.3 mL
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Description
    Non-Flammable Degreaser
  • Environmental Protection Standard
    VOC Compliant
  • Features & Benefits
    • Convenient aerosol packaging • Non-flammable • Safe on most plastics • Non-corrosive, non-abrasive • NSF C1 registered for use in meat and poultry plants •
  • Film Type
    No Film
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    True
  • For Use With
    Tools, Grills, Tires, Engines, Drives, Motors, Shop Equipment, Lawn Equipment, Fabric, Vents, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Chrome, Stainless Steel, Polished Metals
  • Form
    Spray
  • Formula Type
    Water Based
  • Grease Color
    Clear Yellow
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254144061
  • Minimum Order Quantity
    12
  • NSF Rating
    NSF C1
  • pH Range
    10.7
  • Plastic Safe
    Yes
  • Product Line
    HydroForce
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Remove with water.
  • Residue
    No
  • Scent
    Pleasant
  • Standards Met
    NSF C1
  • Surfaces Cleaned
    Fabric, Plastic, Fiberglass, Canvas, Vinyl, Chrome, Stainless Steel, Polished Metals
  • Type
    Aerosol
  • UPC_NO
    078254144061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)