Motion
HydroForce Stainless Steel Cleaner and Polish 18oz

CRC INDUSTRIES
HydroForce Stainless Steel Cleaner and Polish 18oz

HydroForce® Stainless Steel Cleaner and Polish, 18 Wt Oz
Mi Item #02421297
MFR #HydroForce Stainless Steel Cleaner and Polish 18oz
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HydroForce Stainless Steel Cleaner and Polish 18oz

HydroForce® Stainless Steel Cleaner and Polish, 18 Wt Oz
Mi Item #02421297
MFR #HydroForce Stainless Steel Cleaner and Polish 18oz

Mfr description
1004977 CLEANER POLISH STAINLESS AER20OZ
  • Non-flammable
  • Non-corrosive and non-ozone depleting
  • NSF C1 registered for use in meat and poultry plants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.65/each

Specifications

Dimensions

  • Boiling Point
    200°F
  • Container Size
    20 oz.
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -56°F
  • Shelf Life
    10
  • Specific Gravity
    0.95
  • VOC Content
    35.2

Details

  • Application
    Aluminum, Chrome, Stainless Steel
  • Base Type
    Water Based
  • Cleaner Type
    Cleaner & Polish
  • Container Type
    Aerosol
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Industry Standards Met
    NSF-120893
  • Manufacturer Upc Number
    078254144245
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    Yes
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with detergent and water.
  • Residue
    Yes
  • Scent
    Mild Petroleum
  • UPC_NO
    078254144245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)