Motion
18413
Zinc-It® Instant Cold Galvanize™ Zinc Rich Galvanize Coating, 1 Gal
MI ITEM #02421347
MFR #18413
Price$368.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinc-It® Instant Cold Galvanize™ Zinc Rich Galvanize Coating, 1 Gal
MI ITEM #02421347
MFR #18413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$368.65/each

Specifications

Dimensions

  • Boiling Point
    210°F
  • Container Size/Type
    1 Gallon Can
  • Coverage Range
    674 sq. ft.
  • Film Thickness
    1.5 to 3 Mils
  • Freezing Point
    -139°F
  • Net Weight
    128 oz.
  • Shelf Life
    5
  • Specific Gravity
    2.47
  • VOC Content
    19.98

Details

  • Color
    Gray
  • Container Type
    Can
  • Cure Time
    72 hrs
  • Dry-to-Touch Time
    30 min
  • Drying Time
    30 min.
  • Film Type
    Dry, Gray
  • Finish
    Metallic
  • Flammability
    Flammable
  • Flash Point
    45°F
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254184135
  • Maximum Temperature
    +450 °F
  • Propellant
    None
  • Removal Method
    Paint stripper or other solvent
  • Residue
    Yes
  • Scent
    Solvent
  • UPC_NO
    078254184135
  • Working Temperature
    250 to 300°F (Continuous),Up to 450°F (Intermittent)

Overview

Mfr description
1005241 INSTANT COLD GALVANIZE CAN1GAL
  • Excellent touch-up for damaged galvanized coatings
  • Protects base metal even when scratched, abraded, or dented
  • Dries tack-free in 30 minutes
  • Outdoor protection 1 to 2 years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought