Motion
Sta-Lube Compressor Oil 32oz

CRC INDUSTRIES
Sta-Lube Compressor Oil 32oz

Sta-Lube Air Compressor Oil - 1 gal, Bottle, 100 ISO Grade, 30W SAE Grade
MI ITEM #02421351
MFR #Sta-Lube Compressor Oil 32oz
Price$17.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Compressor Oil 32oz

Sta-Lube Air Compressor Oil - 1 gal, Bottle, 100 ISO Grade, 30W SAE Grade
MI ITEM #02421351
MFR #Sta-Lube Compressor Oil 32oz

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.57/each

Specifications

Dimensions

  • Boiling Point
    347°F
  • Container Size
    1 gal (US)
  • Container Size/Type
    1 Quart Bottle
  • ISO Grade
    100
  • SAE Grade
    30W
  • Shelf Life
    10
  • Specific Gravity
    0.90 to 0.92

Details

  • Appearance
    Light Amber Viscous Liquid
  • Application
    Portable And Stationary Rotary Screw, Rotary Vane Compressors, Single And Multi-Stage Reciprocating Compressors
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Features & Benefits
    • Solvent refinded and clay filtered for long lasting anti-foul operation • Cleans valve seat deposits as they form • Prevents ring sticking and reduced wear
  • Flammability
    Not Flammable
  • Flash Point
    350 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    072213221312
  • ManufacturerName (description attribute)
    CRC Industries Inc
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -10 °F
  • Oil Type
    Air Compressor Oil
  • Plastic Safe
    Yes
  • Pour Point
    -20 °F
  • Product Type
    Air Tool & Air Compressor Oil
  • Propellant
    None
  • Residue
    No
  • Scent
    Mild Petroleum
  • Series
    Sta-Lube
  • Temperature Range
    -10 to +350 °F
  • UPC_NO
    072213221312
  • Viscosity
    100
  • Viscosity Index
    68
  • Working Temperature
    -10 to 300°F

Overview

Mfr description
1007784 COMPRESSOR OIL SAE30W BTL1QT
  • Solvent refinded and clay filtered for long lasting anti-foul operation
  • Cleans valve seat deposits as they form
  • Prevents ring sticking and reduced wear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought