Motion
Sta-Lube API/GL-4 SAE 140 1gal

CRC INDUSTRIES
Sta-Lube API/GL-4 SAE 140 1gal

Sta-Lube Gear Oil - 1 gal, Bottle, 460 ISO, 140 SAE, No
Mi Item #02421357
MFR #Sta-Lube API/GL-4 SAE 140 1gal
Price$70.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube API/GL-4 SAE 140 1gal

Sta-Lube Gear Oil - 1 gal, Bottle, 460 ISO, 140 SAE, No
Mi Item #02421357
MFR #Sta-Lube API/GL-4 SAE 140 1gal

Mfr description
1007803 MUL-PURP GEAR OIL SAE140 BTL1GAL
  • Contains anti-rust, anti-oxidation, anti-wear and extreme pressure additives
  • Wide effective temperature range
  • Extends life of gear teeth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.88/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    1 Gallon Bottle
  • ISO Grade
    460
  • SAE Grade
    140
  • Shelf Life
    10
  • Specific Gravity
    0.88

Details

  • Additives Included
    Extreme Pressure, Anti-Wear
  • AGMA Number
    8EP
  • Appearance
    Clear Amber Liquid
  • Application
    Auto, Truck And Bus Standard Transmissions And Differentials Requiring Api/Gl-3 And Gl-4 Oils
  • Base Type
    Mineral Oil
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Film Type
    Wet
  • Flammability
    Not Flammable
  • Flash Point
    370 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    072213242386
  • ManufacturerName (description attribute)
    CRC Industries Inc
  • Oil Type
    Gear
  • Plastic Safe
    Yes
  • Pour Point
    -21 °F
  • Product Type
    Gear Oil
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Scent
    Mild Petroleum
  • Series
    Sta-Lube
  • UPC_NO
    072213242386
  • Viscosity
    460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)