Motion
Sta-Lube API/GL-5 Pls 85W140 1gal

CRC INDUSTRIES
Sta-Lube API/GL-5 Pls 85W140 1gal

Sta-Lube Gear Oil - Bottle, 460 ISO, 85W140 SAE
Mi Item #02421363
MFR #Sta-Lube API/GL-5 Pls 85W140 1gal
Price$61.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube API/GL-5 Pls 85W140 1gal

Sta-Lube Gear Oil - Bottle, 460 ISO, 85W140 SAE
Mi Item #02421363
MFR #Sta-Lube API/GL-5 Pls 85W140 1gal

Mfr description
1007810 GEAR OIL LTD-SLIP 85W140 BTL1GAL
  • Superior performance in extreme pressure and high load conditions
  • Plastic safe
  • Protects against shock loading and gear scoring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.13/each

Specifications

Dimensions

  • Boiling Point
    600°F
  • Container Size/Type
    1 Gallon Bottle
  • ISO Grade
    460
  • SAE Grade
    85W140
  • Shelf Life
    10
  • Specific Gravity
    0.88 to 0.92
  • VOC Content
    0.45 g/L

Details

  • Additional Applications
    Chrysler Ms9020, F, For Complete Fill Or Topping Off Of: Manual Transmissions, G, Hypoid Type Differentials, Limited-Slip/Twin Grip/Trac-Lok/Sure-Grip Differentials Performance Equivalent To Ford M2C197A, Mack Go-H
  • Additives Included
    Anti Wear, EP
  • AGMA Number
    7EP
  • Appearance
    Dark Amber Liquid
  • Application
    Gear
  • Base Type
    Mineral Oil
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Film Type
    Wet
  • Flammability
    Not Flammable
  • Flash Point
    410°F to 700 °F
  • Form
    Liquid
  • Lubricant Type
    Gear Oil
  • Manufacturer Upc Number
    072213243307
  • Measurement Standard
    SAE
  • Plastic Safe
    Yes
  • Pour Point
    5 °F
  • Product Line
    Sta-Lube
  • Product Type
    Gear Oil
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Scent
    Petroleum
  • Series
    Sta-Lube
  • Standards Met
    API GL-5, SAE
  • Trade Name/Number
    Sta-Lube API/GL-5 Pls New Generation HD Limited Slip Gear Oil 85W140
  • Type
    Gear Oil
  • UPC_NO
    072213243307
  • Viscosity
    460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)