Motion
Sta-Lube API/GL-5 Pls 75W90 1gal

CRC INDUSTRIES
Sta-Lube API/GL-5 Pls 75W90 1gal

Sta-Lube Gear Oil - Bottle, 75W90 SAE
Mi Item #02421366
MFR #Sta-Lube API/GL-5 Pls 75W90 1gal
Price$102.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube API/GL-5 Pls 75W90 1gal

Sta-Lube Gear Oil - Bottle, 75W90 SAE
Mi Item #02421366
MFR #Sta-Lube API/GL-5 Pls 75W90 1gal

Mfr description
1007814 GEAR OIL PLUS SAE 75W90 BTL1GAL
  • Excellent performance over a wide range of temperatures
  • Provides protection for operations under both high speed/low torque and low speed/high torque conditions
  • Protects against corrosion, seal damage, oxidation and wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.49/each

Specifications

Dimensions

  • Boiling Point
    520°F
  • Container Size/Type
    1 Gallon Bottle
  • SAE Grade
    75W90
  • Shelf Life
    10
  • Specific Gravity
    0.90 to 09.2
  • VOC Content
    0.45 g/L

Details

  • Additional Applications
    Chrysler Ms9020, F, For Complete Fill Or Topping Off Of: Manual Transmissions, G, Hypoid Type Differentials, Limited-Slip/Twin Grip/Trac-Lok/Sure-Grip Differentials Performance Equivalent To Ford M2C197A, Mack Go-H
  • Additives Included
    EP
  • AGMA Number
    6EP
  • Appearance
    Dark Amber Liquid
  • Application
    Gear
  • Base Type
    Mineral Oil
  • Certification
    RoHS
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Film Type
    Wet
  • Flammability
    Not Flammable
  • Flash Point
    350 °F
  • Form
    Liquid
  • Lubricant Type
    Gear Oil
  • Manufacturer Upc Number
    072213246308
  • Measurement Standard
    SAE
  • Plastic Safe
    Yes
  • Pour Point
    -49 °F
  • Product Line
    Sta-Lube
  • Product Type
    Gear Oil
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Scent
    Petroleum
  • Series
    New Generation
  • Standards Met
    API GL-5, Chrysler Ms9020, Ford M2C197A, Mack Go-F, Mack Go-G, Mack Go-H, SAE 75W90
  • Trade Name/Number
    Sta-Lube API/GL-5 Pls New Generation Limited Slip Gear Oil 75W90
  • Type
    Gear Oil
  • UPC_NO
    078254024639
  • Viscosity Index
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)