Motion
SL3111
New Generation™ Wheel Bearing Grease for Disc and Drum Brakes, 14 Wt Oz
Mi Item #02421382
MFR #SL3111
Price$17.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
New Generation™ Wheel Bearing Grease for Disc and Drum Brakes, 14 Wt Oz
Mi Item #02421382
MFR #SL3111

Mfr description
1007854 GREASE WHEEL BEARING CAN14OZ FOR
  • Excellent performance under extreme pressure and anti-wear applications
  • Maintains 50 lb Timken OK Load
  • Formulated to meet the performance requirements of GM, Chrysler, European and Japanese vehicles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.11/each

Specifications

Dimensions

  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.9 at 60°F

Details

  • Application
    Automotive
  • Base Type
    Lithium Complex
  • Color
    Yellow
  • Container Type
    Can
  • Country of Origin
    United States
  • Dropping Point
    500 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    450°F
  • Manufacturer Upc Number
    072213031119
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    No
  • Scent
    Faint Petroleum
  • Temperature Range
    -40 to +325 °F
  • Type
    Extreme Pressure
  • UPC_NO
    072213031119
  • Viscosity
    150
  • Water Resistance
    Water Resistant
  • Water Washout
    7
  • Worked Penetration
    265 to 295
  • Working Temperature
    -40 to 325°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)