Motion
Sta-Lube Moly-Graph 3oz

CRC INDUSTRIES
Sta-Lube Moly-Graph 3oz

Sta-Lube Multipurpose Grease - Extreme Pressure, 2 NLGI Grade, 3 oz Size, Cartridge Container, Gray Color, Not Food Grade, Water Resistant, -25 to +250 °F
MI ITEM #02421393
MFR #Sta-Lube Moly-Graph 3oz
Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Moly-Graph 3oz

Sta-Lube Multipurpose Grease - Extreme Pressure, 2 NLGI Grade, 3 oz Size, Cartridge Container, Gray Color, Not Food Grade, Water Resistant, -25 to +250 °F
MI ITEM #02421393
MFR #Sta-Lube Moly-Graph 3oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.19/each

Specifications

Dimensions

  • Container Size
    3 oz
  • Net Weight
    3 oz
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    0.9 at 60°F

Details

  • Application
    Multipurpose
  • Base Type
    Lithium-12
  • Color
    Gray
  • Container Type
    Cartridge
  • Country of Origin
    United States
  • Dropping Point
    350 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    400 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    072213314403
  • Max Operating Temperature
    250 °F
  • Min Operating Temperature
    -25 °F
  • Prop 65 Statement
  • Propellant
    None
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    No
  • Scent
    Faint Petroleum
  • Temperature Range
    -25 to +250 °F
  • Type
    Extreme Pressure
  • UPC_NO
    072213314403
  • Viscosity
    165
  • Water Resistance
    Water Resistant
  • Water Washout
    10
  • Worked Penetration
    265 to 295
  • Working Temperature
    -25 to 250°F

Overview

Mfr description
1007868 GREASE MLT-PURP LITHIUM CRT3OZ
  • Maintains 40 lb Timken OK Load
  • Dark Gray Color
  • Wide range of industrial, automotive and mining applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought