Motion
Sta-Lube Constant Velocity 4oz

CRC INDUSTRIES
Sta-Lube Constant Velocity 4oz

Constant Velocity (CV) Joint Grease, 4 Wt Oz
MI ITEM #02421407
MFR #Sta-Lube Constant Velocity 4oz
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Constant Velocity 4oz

Constant Velocity (CV) Joint Grease, 4 Wt Oz
MI ITEM #02421407
MFR #Sta-Lube Constant Velocity 4oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.03/each

Specifications

Dimensions

  • NLGI Grade
    1
  • Shelf Life
    10
  • Specific Gravity
    0.9 at 60°F
  • Weight
    2.50 lbs

Details

  • Application
    Multipurpose
  • Base Type
    Lithium-12
  • Color
    Gray
  • Container Type
    Tube (carded)
  • Country of Origin
    United States
  • Dropping Point
    350 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    450 °F
  • Manufacturer Upc Number
    072213317404
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    Yes
  • Scent
    Faint Petroleum
  • Temperature Range
    +10 to +275 °F
  • Type
    Extreme Pressure
  • UPC_NO
    072213317404
  • Viscosity
    110
  • Worked Penetration
    300 to 330
  • Working Temperature
    10 to 275¯F

Overview

Mfr description
1007886 CV JOINT GREASE TUBE LITHIUM 4OZ
  • Will sustain the shock laods encountered in the C.V. joints
  • Protects against rust and oxidation
  • Contains extreme pressure and anti-wear additives
  • Dark gray color

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought