Motion
Sta-Lube Extreme Pressure 10oz

CRC INDUSTRIES
Sta-Lube Extreme Pressure 10oz

Sta-Lube Extreme Pressure Anti-Seize Lubricant - Extreme Pressure, 0.5 NLGI Grade, 10 oz Size, Tube Container, Black Color, Not Food Grade, 0 to +250 °F
MI ITEM #02421416
MFR #Sta-Lube Extreme Pressure 10oz
List Price$18.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Extreme Pressure 10oz

Sta-Lube Extreme Pressure Anti-Seize Lubricant - Extreme Pressure, 0.5 NLGI Grade, 10 oz Size, Tube Container, Black Color, Not Food Grade, 0 to +250 °F
MI ITEM #02421416
MFR #Sta-Lube Extreme Pressure 10oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.69/each for your price

Overview

Mfr description
SL3331 ANTISEIZE EXTRM PRESSURE TUBE10OZ
  • Prevents contact, friction, galling and wear on all types of engines during assembly, start-up and break-in periods
  • Long lubrication life to prevent corrosion during storage
  • Black color

Specifications

  • Type
    Extreme Pressure
  • NLGI Grade
    0.5
  • Container Size
    10 oz
  • Container Type
    Tube
  • Base Type
    Lithium-12
  • Food Grade
    Not Food Grade
  • Dropping Point
    350 °F
  • Color
    Black
  • Temperature Range
    0 to +250 °F
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    0 °F
  • Scent
    Mild Petroleum
  • Flammability
    Not Flammable
  • Shelf Life
    10
  • Viscosity
    230
  • Net Weight
    2.75 oz
  • ECCN
    EAR99
  • Manufacturer Upc Number
    072213333107
  • UPC_NO
    072213333107
  • Country of Origin
    United States
  • Prop 65 Statement
  • Boiling Point
    680°F
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    No
  • Worked Penetration
    330 to 360
  • Working Temperature
    0 to 250°F
  • Flash Point
    450 °F
  • Specific Gravity
    0.90
  • VOC Content
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text