Motion
K&W Permanent Metallic Block Seal Head Gasket Repair 16oz Can

CRC INDUSTRIES
K&W Permanent Metallic Block Seal Head Gasket Repair 16oz Can

Permanent Metallic™ Block Seal Head Gasket Repair, 16 Wt Oz
MI ITEM #02421431
MFR #K&W Permanent Metallic Block Seal Head Gasket Repair 16oz Can
List Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
K&W Permanent Metallic Block Seal Head Gasket Repair 16oz Can

Permanent Metallic™ Block Seal Head Gasket Repair, 16 Wt Oz
MI ITEM #02421431
MFR #K&W Permanent Metallic Block Seal Head Gasket Repair 16oz Can

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.31/each for your price

Overview

Mfr description
401016 BLOCK & RADIATOR REPAIR CAN16OZ
  • Will not break away or wash out
  • Plastic safe
  • Zero VOC

Specifications

  • Application
    Head Gasket Repair
  • Boiling Point
    212°F
  • Color
    Brown
  • Container Size/Type
    16 Ounce Can
  • Container Type
    Can
  • Country of Origin
    United States
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Manufacturer Upc Number
    078372010163
  • Package Quantity
    1
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Residue
    No
  • Scent
    Odorless
  • Shelf Life
    5
  • Specific Gravity
    1.37
  • UPC_NO
    078372010163
  • VOC Content
    0
  • pH Range
    11.3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text