Motion
401612
Copper Coat® Aerosol, 9 Wt Oz
MI ITEM #02421441
MFR #401612
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Copper Coat® Aerosol, 9 Wt Oz
MI ITEM #02421441
MFR #401612

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$19.85/each

Specifications

Dimensions

  • Boiling Point
    133°F
  • Container Size/Type
    12 Ounce Aerosol
  • Shelf Life
    2
  • Specific Gravity
    0.74
  • VOC Content
    54.22
  • Weight
    8.30 lbs

Details

  • Application
    Automatic Transmissions, Cover Plates, Diesel Heads, Hi-Speed Turbine Superchargers, High Compression Engines, Hydraulic Pumps
  • Base Type
    Not Determined
  • Color
    Brown
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Flammability
    Extremely Flammable
  • Flash Point
    -20°F
  • Manufacturer Upc Number
    078372016127
  • Package Quantity
    1
  • Plastic Safe
    Yes
  • Propellant
    Hydrocarbon
  • Removal Method
    Gasket remover
  • Residue
    None
  • Scent
    Solvent
  • Type
    High Temperature
  • UPC_NO
    078372016127
  • Working Temperature
    -80 to 400°F

Overview

Mfr description
1006077 COPPER-COAT GASKET COMP AER12OZ
  • Prevents compression loss on premium gaskets.
  • Ideal for head and intake gaskets
  • Contains real copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought