Motion
K&W Trans-X Posi Trac Limited Slip Gear Oil Additive 7oz

CRC INDUSTRIES
K&W Trans-X Posi Trac Limited Slip Gear Oil Additive 7oz

Trans-X® Posi Trac® Limited Slip Gear Oil Additive, 7 Fl Oz
Mi Item #02421451
MFR #K&W Trans-X Posi Trac Limited Slip Gear Oil Additive 7oz
Price$21.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
K&W Trans-X Posi Trac Limited Slip Gear Oil Additive 7oz

Trans-X® Posi Trac® Limited Slip Gear Oil Additive, 7 Fl Oz
Mi Item #02421451
MFR #K&W Trans-X Posi Trac Limited Slip Gear Oil Additive 7oz

Mfr description
1006095 GEAR OIL LTD-SLIP TUBE8OZ
  • Improves gear oil performance
  • Reduces friction, wear and overheating while eliminating chatter
  • Use with conventional GL-5 or synthetic gear oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.82/each

Specifications

Dimensions

  • Boiling Point
    620.6°F
  • Container Size/Type
    7 Ounce Tube
  • Shelf Life
    10
  • Specific Gravity
    0.9
  • VOC Content
    80

Details

  • Container Type
    Tube
  • Country of Origin
    United States
  • Film Type
    Wet
  • Flammability
    Not Flammable
  • Flash Point
    300 °F
  • Manufacturer Upc Number
    078372025082
  • Plastic Safe
    Yes
  • Propellant
    None
  • Scent
    Mild Petroleum
  • UPC_NO
    078372020582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)