Motion
K&W Tech Grade Knock'er Loose Lubricant Penetrant 18oz

CRC INDUSTRIES
K&W Tech Grade Knock'er Loose Lubricant Penetrant 18oz

K&W Penetrant/Lubricant - 18 oz, Aerosol Can, "None" Color
MI ITEM #02421456
MFR #K&W Tech Grade Knock'er Loose Lubricant Penetrant 18oz
Price$12.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
K&W Tech Grade Knock'er Loose Lubricant Penetrant 18oz

K&W Penetrant/Lubricant - 18 oz, Aerosol Can, "None" Color
MI ITEM #02421456
MFR #K&W Tech Grade Knock'er Loose Lubricant Penetrant 18oz

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$12.39/each

Specifications

Dimensions

  • Boiling Point
    315°F
  • Container Size
    18 oz
  • Container Size/Type
    24 Ounce Aerosol
  • Freezing Point
    -121°F
  • Height
    9.19 in
  • Overall Height
    9.75 in
  • Overall Width
    9.25 in
  • Shelf Life
    10
  • Specific Gravity
    0.82
  • VOC Content
    97.2
  • Weight
    16 lbs
  • Width
    3 in

Details

  • Additional Details
    A super-fast penetrant that attacks corrosion to free rusted & corroded fasteners & components. Powerful, concentrated formula penetrates & leaves behind a long-lasting lubricant that will prevent future corrosion.
  • Application
    Rusted and frozen metals, such as bolts, hinges, nuts, hinges, exhaust clamps. Can also be used to remove light adhesives and decal. Can also be used as a multi-purpose lubricant.
  • Base Type
    Petroleum Distillate
  • Color
    "None"
  • Container Type
    Aerosol Can
  • Country of Origin
    United States
  • Dielectric Strength
    60,000 V
  • ECCN
    EAR99
  • Features & Benefits
    • Powerful, concentrated formula penetrates & leaves behind a long-lasting lubricant that will prevent future corrosion. • Safe on most plastics • Harmless to metals
  • Film Type
    Thin, Non-Drying
  • Flammability
    Flammable
  • Flash Point
    141 °F
  • KB Value
    28
  • Lubrication Type
    Loose Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078372017247
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    300 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Penetrating Solvent
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with mineral spirits or degreasers etc.
  • Residue
    Yes
  • Scent
    Petroleum
  • Series
    K/W
  • Temperature Range
    300 °F
  • Type
    Penetrant/Lubricant
  • UPC_NO
    078372017247
  • Working Temperature
    Max 300°F

Overview

Mfr description
1006081 PENETRANT SOLVENT AER24OZ TECH
  • Powerful, concentrated formula penetrates & leaves behind a long-lasting lubricant that will prevent future corrosion.
  • Safe on most plastics
  • Harmless to metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought