Motion
Tannery Leather Vinyl 10oz

CRC INDUSTRIES
Tannery Leather Vinyl 10oz

Tannery® Leather, Vinyl & More Revitalizer & Conditioner, 10 Wt Oz
MI ITEM #02421469
MFR #Tannery Leather Vinyl 10oz
Your Price$16.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Tannery Leather Vinyl 10oz

Tannery® Leather, Vinyl & More Revitalizer & Conditioner, 10 Wt Oz
MI ITEM #02421469
MFR #Tannery Leather Vinyl 10oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$16.51/each(List $18.99)

Overview

Mfr description
40173 ALL-PURP LEATHER CLEANER AER10OZ
  • Helps guard against harmful sunlight & extreme temperature.
  • Penetrates & nourishes surfaces affected by the elements.
  • Restores luster & never leaves a slick film.

Specifications

  • Product Types
    Leather Cleaner, Plastic Cleaner, Vinyl Cleaner
  • Form
    Aerosol Spray
  • Container Type
    Aerosol
  • Scent
    Leather
  • Color
    White
  • Plastic Safe
    Yes
  • Propellant
    Liquified petroleum gas
  • Residue
    Yes
  • Base Type
    Water Based
  • Container Size/Type
    16 Ounce Aerosol
  • Flash Point
    None
  • Freezing Point
    -76°F
  • pH Range
    10
  • Boiling Point
    212°F
  • Specific Gravity
    0.9544
  • VOC Content
    27.7
  • Manufacturer Upc Number
    070241001739
  • Removal Method
    Remove with alcohol
  • Shelf Life
    5
  • UPC_NO
    070241001739

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text