Motion
MaryKate On & Off Hull & Bottom 1gal

CRC INDUSTRIES
MaryKate On & Off Hull & Bottom 1gal

Scotchgard™ Premium Countertop Cleaner 3000S-HSCP, 26 fl oz (768 mL)
MI ITEM #02421499
MFR #MaryKate On & Off Hull & Bottom 1gal
Price$74.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
MaryKate On & Off Hull & Bottom 1gal

Scotchgard™ Premium Countertop Cleaner 3000S-HSCP, 26 fl oz (768 mL)
MI ITEM #02421499
MFR #MaryKate On & Off Hull & Bottom 1gal

Mfr description
1007567 HULL & BOTTOM CLEANER BTL1GAL
  • Use on fiberglass only
  • Will not harm gel coat
  • Easy to use- brush it on, rinse it off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$74.36/each

Specifications

Dimensions

  • Boiling Point
    185°F
  • Container Size/Type
    1 Gallon Bottle
  • Freezing Point
    0°F
  • Shelf Life
    10
  • Specific Gravity
    1.16

Details

  • Base Type
    Water Based
  • Color
    White
  • Container Type
    Bottle
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Manufacturer Upc Number
    716606201283
  • pH Range
    1
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Water or mild base
  • Residue
    Yes
  • Scent
    Acid
  • Surfaces Cleaned
    Fiberglass
  • UPC_NO
    716606201283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)