Motion
MaryKate On & Off Hull & Bottom 55gal

CRC INDUSTRIES
MaryKate On & Off Hull & Bottom 55gal

Cleanser - 1 gal
MI ITEM #02421500
MFR #MaryKate On & Off Hull & Bottom 55gal
List Price$3,157.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
MaryKate On & Off Hull & Bottom 55gal

Cleanser - 1 gal
MI ITEM #02421500
MFR #MaryKate On & Off Hull & Bottom 55gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$3,157.94/each for your price

Overview

Mfr description
MK20550 HULL & BTM CLEANER 55GAL DRUM
  • Use on fiberglass only
  • Will not harm gel coat
  • Easy to use- brush it on, rinse it off
  • Works instantly
  • Water based
  • Non-flammable

Specifications

  • Form
    Liquid
  • Container Type
    Drum
  • Flammability
    Not Flammable
  • Surfaces Cleaned
    Fiberglass
  • Scent
    Acid
  • Color
    White
  • Base Type
    Water Based
  • Container Size/Type
    55 Gallon Drum
  • Flash Point
    None
  • Freezing Point
    0°F
  • pH Range
    1
  • Shelf Life
    10
  • Specific Gravity
    1.16
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    716606205502
  • UPC_NO
    716606205502
  • ECCN
    EAR99
  • Boiling Point
    185°F
  • Plastic Safe
    Yes
  • Propellant
    None
  • Residue
    No
  • Removal Method
    Water or mild base
  • Prop 65 Statement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text