Motion
MaryKate Cleaning Detail Non-Skid Deck Cleaner 32oz

CRC INDUSTRIES
MaryKate Cleaning Detail Non-Skid Deck Cleaner 32oz

Cleaning Detail® Non-Skid Deck Cleaner, 32 Fl Oz
MI ITEM #02421501
MFR #MaryKate Cleaning Detail Non-Skid Deck Cleaner 32oz
List Price$30.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
MaryKate Cleaning Detail Non-Skid Deck Cleaner 32oz

Cleaning Detail® Non-Skid Deck Cleaner, 32 Fl Oz
MI ITEM #02421501
MFR #MaryKate Cleaning Detail Non-Skid Deck Cleaner 32oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.71/each for your price

Overview

Mfr description
MK2132 NON-SKID DECK CLEANER BTL1QT
  • Cleans and brightens fiberglass, stainless steel, chrome, brass and aluminum
  • East to use on most surfaces above the waterline
  • Great for non-skid decks, shower stalls and tubs
  • Removes dirt, grease, grime and chalking

Specifications

  • Form
    Liquid
  • Container Type
    Bottle
  • Flammability
    Not Flammable
  • Scent
    Fresh
  • Product Types
    Multipurpose Cleaner
  • Concentration
    Ready-to-Use
  • Color
    Light Green
  • Base Type
    Water Based
  • Container Size/Type
    1 Quart Bottle
  • Flash Point
    None
  • Freezing Point
    32°F
  • pH Range
    9
  • Shelf Life
    10
  • Specific Gravity
    1.25
  • VOC Content
    0.5
  • Manufacturer Upc Number
    716606021324
  • UPC_NO
    716606021324
  • ECCN
    EAR99
  • Boiling Point
    Between 212°F and 190°F
  • Plastic Safe
    Yes
  • Propellant
    None
  • Residue
    Yes
  • Removal Method
    Remove with water.
  • Prop 65 Statement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text