Motion
1007575
Super Suds™ Boat Soap, 32 Fl Oz
MI ITEM #02421502
MFR #1007575
List Price$25.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Suds™ Boat Soap, 32 Fl Oz
MI ITEM #02421502
MFR #1007575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.33/each for your price

Overview

Mfr description
MK2232 SUPER SUDS BOAT SOAP BTL1QT
  • Cleans away dirt and grime, leaves surface sparkling clean
  • Non-streaking
  • Leaves no residue
  • Will not remove wax
  • Makes 64 buckets of wash

Specifications

  • Application
    Automobile Exterior, Boat Hulls, Glass
  • Form
    Liquid
  • Container Type
    Bottle
  • Flammability
    Not Flammable
  • Scent
    Detergent
  • Base Type
    Water Based
  • Container Size/Type
    1 Quart Bottle
  • Flash Point
    None
  • Freezing Point
    32°F
  • pH Range
    8.75
  • Shelf Life
    10
  • Specific Gravity
    1.01
  • VOC Content
    0
  • Manufacturer Upc Number
    716606022321
  • UPC_NO
    716606022321
  • ECCN
    EAR99
  • Boiling Point
    212°F
  • Plastic Safe
    Yes
  • Propellant
    None
  • Residue
    Yes
  • Removal Method
    Remove with water.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text