Motion
MaryKate Aluminex Pontoon & Aluminum Hull 1gal

CRC INDUSTRIES
MaryKate Aluminex Pontoon & Aluminum Hull 1gal

MaryKate Marine Restorer Cleaner - Bottle, Liquid, No Silicone, Contains Chlorine
MI ITEM #02421524
MFR #MaryKate Aluminex Pontoon & Aluminum Hull 1gal
Your Price$60.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
MaryKate Aluminex Pontoon & Aluminum Hull 1gal

MaryKate Marine Restorer Cleaner - Bottle, Liquid, No Silicone, Contains Chlorine
MI ITEM #02421524
MFR #MaryKate Aluminex Pontoon & Aluminum Hull 1gal

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$60.32/each(List $69.36)

Overview

Mfr description
MK31128 PONTOON & HULL CLEANER BTL1GAL
  • Maximum strength formula quickly removes the heaviest oxidation and eliminates waterline stains, lime deposits and algae stains
  • Best suited for aluminum hulls with excessive stains and severe oxidation
  • Not for use on painted surfaces
  • Non-flammable
  • Plastic Safe

Specifications

  • Application
    Pontoon Boats
  • Form
    Liquid
  • Container Type
    Bottle
  • Flammability
    Not Flammable
  • Scent
    Acid
  • Container Size/Type
    1 Gallon Bottle
  • Flash Point
    None
  • Freezing Point
    -174°F
  • pH Range
    1
  • Shelf Life
    10
  • Specific Gravity
    1.05
  • VOC Content
    0.5
  • Manufacturer Upc Number
    716606311289
  • UPC_NO
    716606311289
  • ECCN
    EAR99
  • Boiling Point
    212°F
  • Plastic Safe
    Yes
  • Propellant
    None
  • Residue
    Yes
  • Removal Method
    Remove with water.
  • Prop 65 Statement

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text