Motion
32048 X/DF

SKF
32048 X/DF

Tapered Roller Double-Row Bearing - 240 mm Bore, 360 mm OD, 152 mm Cone Width, 152 mm Cup Width
MI ITEM #02421678
MFR #32048 X/DF
Your Price$15,925.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32048 X/DF

Tapered Roller Double-Row Bearing - 240 mm Bore, 360 mm OD, 152 mm Cone Width, 152 mm Cup Width
MI ITEM #02421678
MFR #32048 X/DF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,925.36/each(List $18,922.91)

Overview

Mfr description
32048X/DF BRG

Specifications

  • Assembly Type
    Double Row
  • Double Row Design
    Face to Face
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    360 mm
  • Overall Width
    152 mm
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +300 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    1600 rpm
  • Series
    320
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316570471830
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    130.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text