Motion
65018
Stylus LED Black Inspection Penlight with White LED
MI ITEM #02421684
MFR #65018
Price$32.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stylus LED Black Inspection Penlight with White LED
MI ITEM #02421684
MFR #65018

Mfr description
65018 STYLUS FLASHLIGHT
  • 6.21 inch sleek pen sized light
  • Inspection light for professionals
  • White LED light with 24 meter beam distance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.41/each

Specifications

Dimensions

  • Battery Size
    AAAA
  • Body Diameter/Width
    3/8 in
  • Length
    6.21 in
  • Weight
    1.1 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Alkaline
  • Battery Voltage
    1.5 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    140 cd
  • Complete Light Output
    11 lm
  • Complete Run Time
    24 hrs
  • Features & Benefits
    • 6.21 inch sleek pen sized light • Inspection light for professionals • White LED light with 24 meter beam distance • Runs up to 24 continuous hours • IPX4 water resistant • About the size of a pen • Fits neatly in your pocket
  • Includes
    (3) AAAA alkaline batteries, Pocket clip
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926650183
  • Maximum Beam Intensity
    140 cd
  • Maximum Light Output
    11 lm
  • Maximum Run Time
    24 hrs
  • Model
    Penlight
  • Number Of Batteries
    3
  • Number of LEDs
    1
  • Number Of Light Modes
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX4
  • Standards Met
    CE, EX
  • Type
    Penlight
  • UPC_NO
    080926650183
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)