Motion
A2040 PRC RIV ROLLER CHAIN

TIMKEN DRIVES LLC
A2040 PRC RIV ROLLER CHAIN

Roller Chain - Double Pitch Standard Series, 2040 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02421817
MFR #A2040 PRC RIV ROLLER CHAIN
Price$5.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
A2040 PRC RIV ROLLER CHAIN

Roller Chain - Double Pitch Standard Series, 2040 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02421817
MFR #A2040 PRC RIV ROLLER CHAIN

Mfr description
PRC-A2040-1R-10FT;126 A2040 RIV PRC
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.12/each

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.701 in
  • Pitch
    1 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Tensile Strength
    3125 lbs
  • Weight
    0.300 lb
  • Weight per Foot
    0.27 lbs, 0.402 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    A2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    126
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Double Pitch Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051001263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)