Motion
A2050 D/OFF LINK

TIMKEN DRIVES LLC
A2050 D/OFF LINK

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02421821
MFR #A2050 D/OFF LINK
Your Price$5.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
A2050 D/OFF LINK

Offset Link - 2050 / 1-1/4 in Pitch, Cottered, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02421821
MFR #A2050 D/OFF LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.34/each(List $6.14)

Overview

Mfr description
PRC-A2050-1 DOFF LINK;271 A2050 OFFSET

Specifications

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.400 in
  • Inside Width
    0.376 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Chain Overall Width
    0.887 in
  • Operating Temperature Range
    0 to 350 ºF
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    271
  • UPC_NO
    642051002710
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought