Motion
41 CONN LINK PRC

TIMKEN DRIVES LLC
41 CONN LINK PRC

Connecting Link - 41 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02421830
MFR #41 CONN LINK PRC
Your Price$1.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
41 CONN LINK PRC

Connecting Link - 41 / 1/2 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #02421830
MFR #41 CONN LINK PRC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.34/each(List $1.54)

Overview

Mfr description
PRC-41-1 SC CO LINK;139 41 CONN LINK

Specifications

  • Chain Size & Pitch
    41 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.306 in
  • Inside Width
    0.252 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    0.382 in
  • Link Plate Thickness
    0.049 in
  • Pin Diameter
    0.141 in
  • Pin Length
    0.000 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    Std.
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    139
  • UPC_NO
    642051001393
  • Chain Number & Pitch
    41 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text