Overview
Mfr description
NCMB150-0700C-XC6 CYLINDER
Specifications
- SeriesNCM
- Bore Diameter1.5000 in
- Body MaterialStainless Steel
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data