Motion
1/4X500 PLANT+ 300 LOCKON BLK

GATES RUBBER CO
1/4X500 PLANT+ 300 LOCKON BLK

Plant Master™ Plus™ Industrial Hose - 1/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 500 ft Length
MI ITEM #02421879
MFR #1/4X500 PLANT+ 300 LOCKON BLK
Price$2.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/4X500 PLANT+ 300 LOCKON BLK

Plant Master™ Plus™ Industrial Hose - 1/4 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 500 ft Length
MI ITEM #02421879
MFR #1/4X500 PLANT+ 300 LOCKON BLK

Mfr description
1/4 PLANT MASTER PLUS 300 LOCK-ON
  • Working pressure: 1,72 to 1,38 Mpa
  • Design factor: 3:1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.14/ft

Specifications

Dimensions

  • Hose Weight
    0.11 lbs per ft
  • Length
    500 ft
  • Minimum Bend Radius
    3.0 in
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.54 in
  • Weight
    0.11 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Air, water, oils, antifreeze solutions and applications where Lock–On fittings are used.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Type
    Aramid Tensile Cord
  • Hose Type
    Air & Multipurpose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053682892
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -20 °F
  • Operating Temperature Range
    -20 to 212 °F
  • Reinforcement Material
    Textile
  • Standards Met
    ARPM Class A, ARPM Class B
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053682892
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)