Motion
3/8X500 PLANT+ 300 LOCKON GRN

GATES RUBBER CO
3/8X500 PLANT+ 300 LOCKON GRN

Plant Master™ Plus™ Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 500 ft Length
MI ITEM #02421889
MFR #3/8X500 PLANT+ 300 LOCKON GRN
Your Price$4.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8X500 PLANT+ 300 LOCKON GRN

Plant Master™ Plus™ Industrial Hose - 3/8 in Inner Diameter, 300 psi Working Pressure, Air & Multipurpose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 500 ft Length
MI ITEM #02421889
MFR #3/8X500 PLANT+ 300 LOCKON GRN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.35/ft(List $5.00)

Overview

Mfr description
3/8 PLANT MASTER PLUS 300 LOCK-ON
  • Working pressure: 1,72 to 1,38 Mpa
  • Design factor: 3:1

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Suction
    30 inHg
  • Working Pressure
    300 psi
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Air, water, oils, antifreeze solutions and applications where Lock–On fittings are used.
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Nitrile
  • Hose Reinforcement Type
    Aramid Tensile Cord
  • Operating Temperature Range
    -20 to 212 °F
  • Color
    Black
  • Minimum Bend Radius
    3.0 in
  • Length
    500 ft
  • Standards Met
    ARPM Class A, ARPM Class B
  • Harmonization Code
    4009.31.0000
  • Manufacturer Upc Number
    072053678062
  • UPC_NO
    072053678062
  • Manufacturer Catalog
  • Hose Weight
    0.15 lbs per ft
  • Tube Material
    Nitrile Rubber
  • Weight
    0.15 lbs
  • Cover Color
    Green
  • Maximum Temperature
    212 °F
  • Cover Material
    Nitrile Rubber
  • Minimum Temperature
    -20 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought