Motion
HA 3128 L

SKF
HA 3128 L

Adapter Sleeve - 4.9375 in Bore Dia., 97 mm Overall Length, M140x2 Thread Size
Mi Item #02421950
MFR #HA 3128 L
Price$1,276.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 3128 L

Adapter Sleeve - 4.9375 in Bore Dia., 97 mm Overall Length, M140x2 Thread Size
Mi Item #02421950
MFR #HA 3128 L

Mfr description
HA3128L ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.81/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Lock Nut Outside Diameter
    6.4961 in
  • Outside Diameter
    140 mm
  • Overall Length  
    97 mm
  • Overall Width
    3.8189 in
  • Thread Size  
    M140x2
  • Weight
    8.34 lbs

Details

  • Hydraulic Nut Number
    HMV 28E
  • Includes
    Lock Washer (MBL28)
  • Lock Nut Number
    KML28
  • Lock Washer Number
    MBL28
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316571586267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)