Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- Women's SizeS
Details
- Additional DetailsKnit Wrist, Seamless Knit, ActiFresh Sanitized
- Ansi Isea Abrasion Resistance LevelLevel 4
- Anti Slip GripYes
- ApplicationGeneral Purpose
- Back MaterialCotton & Cotton Blend
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorBlue
- Cuff StyleKnitwrist
- Cuff TypeKnit Wrist
- CutA1
- DescriptionSeamless white 10-gauge cotton/polyester shell and a blue latex dipped palm and fingertips
- Description KeywordUnlined
- Duty TypeGeneral Purpose
- Finger CoverageFull
- Glove PatternSeamless Knit
- Grip PatternCrinkle
- Hand TypePair
- InsulatedNo
- Knit Gauge10
- Liner ColorWhite
- Liner MaterialCotton, Polyester Blend
- Lining MaterialCotton Blend
- Lining SeamsSeamless Lining
- Lint FreeNo
- Manufacturer Catalog Number9680 S
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Palm FeaturesLatex Coated
- Product LineFlex-Tuff
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- SeamlessYes
- SeriesNXG
- Standards MetCE 3143
- Supported Or UnsupportedSupported
- Thumb StyleStraight
- TypeCoated
- UPC_NO30451439680157
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)