Motion
1935M
Mustang® General Purpose Work Gloves - Medium Size, Safety Cuff, Cowhide Leather Material
MI ITEM #02422039
MFR #1935M
List Price$14.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mustang® General Purpose Work Gloves - Medium Size, Safety Cuff, Cowhide Leather Material
MI ITEM #02422039
MFR #1935M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.87/pr for your price

Overview

Mfr description
1935M MUSTANG GRAIN COW LEATHER PALM
  • Premium grain leather palm with full featured Gunn pattern
  • 2-1/2" rubberized safety cuffs
  • Applications: Cable construction, farming, foundry, jack hammer operations, iron and steel work, lumberjack and millwright operations, mining, pipe fitting, re-barb, rope handling and stamping

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Premium A Grade
  • Lining Material
    Cotton
  • Color
    Blue
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text