Motion
32-105

ANSELL
32-105

Hynit® General Purpose Work Gloves - Medium Size, Nitrile Coated, Slip-On Cuff
MI ITEM #02422060
MFR #32-105
Price$5.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
32-105

Hynit® General Purpose Work Gloves - Medium Size, Nitrile Coated, Slip-On Cuff
MI ITEM #02422060
MFR #32-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.10/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Material Type
    Synthetic
  • Product Line
    Hynit
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • UPC_NO
    20076490005799

Overview

Mfr description
208002 HYNIT 32105 SIZE 8, 0
  • Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility
  • Liquid-repellent impregnation repels oil, grease and dirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought