Motion
32-105

ANSELL
32-105

Hynit® Glove Accessories - Size Large
Mi Item #02422061
MFR #32-105
Price$4.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
32-105

Hynit® Glove Accessories - Size Large
Mi Item #02422061
MFR #32-105

Mfr description
208003 HYNIT 32105 SIZE 9, 0
  • Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility
  • Liquid-repellent impregnation repels oil, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.43/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    208-237 mm

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Material Type
    Synthetic
  • Product Line
    Hynit
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • UPC_NO
    20076490005805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)