Motion
80-100

ANSELL
80-100

PowerFlex® Glove Accessories - 235 - 280 mm, Blue / Gray
Mi Item #02422070
MFR #80-100
Price$5.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80-100

PowerFlex® Glove Accessories - 235 - 280 mm, Blue / Gray
Mi Item #02422070
MFR #80-100

Mfr description
206401 ACTIVARMR 80100 SIZE 8, 0
  • Crinkled finished coating for an excellent dry or wet grip for better safety and productivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.14/pr

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    235 - 280 mm

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Blue / Gray
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Cotton Blend Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless Lining
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Powerflex
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 2242
  • UPC_NO
    20076490007229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)